Beli mata bor bulat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Set Mata Bor Forstner (Drill Bit Set)Deskripsi:Mata bor ini digunakan untuk membuat bola bulat untuk kebutuhan kesenian seperti membuat kalung dan gelang. Terbuat dari berkualitas yang sangat kuat sehingga dapat mengebor berbagai jenis kayu dengan mudahatribut:
- Shank Diameter (mm): 12
- Drill Bit (mm): 2
- Material: Paduan Besi
- OMI Hole Cutter E Type (Gergaji Lubang)Deskripsi:Usage:Steel, galvanized steel, Tin plate, etc.atribut:
- Material: Center drill: SKH51
- Overall Length (mm): 84
- Type: E
- Weight (g): 170
- Effective Cutting Ability (mm): 1.6
- Work Material: Steel, galvanized steel, tin plates, etc.
- Usage Tool: For electric drill exclusive use
- Drill Diameter (phi mm): 6
- Effective Length (Maximum Cutting Depth) (mm): 8
- Hole Saw Outer Diameter (mm): 40
- Shank Diameter (mm): 10(No.3)
- monotaro Straight Shank Drill Carbide (Mata Bor Lurus)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Cemented carbide
- Blade Diameter Tolerance: h8
- Shank Diameter Tolerance: h6
- Helix Angle (Degree): 25
- Point Angle (°): 145
- Thinning Shape of Drills: Four facet (~ Φ 1.9), web thinning (Φ 2.0 ~)
- Wipro Set Mata Bor Kayu (Drill Bit Set)Deskripsi:Content Size :- 6, 10, 13, 16, 19, 22, 25mm- 28, 30, 35, 38, 40 mm- 45, 48, 50, 54 mm
- Wipro Beads Drill Bit (Mata Bor Manik-Manik)atribut:
- Length (mm): 40
- Drill (mm): 2x50
- EZREN Step Drill (Mata Bor Pagoda)Deskripsi:Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuningatribut:
- Material: High-Speed Steel 4241
- Surface Treatment: Titanium coated
- Shank Diameter (mm): 6.35 (hexagon shank)
- KUGEL Holesaw (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- INGCO Holesaw Set (Gergaji Lubang)Deskripsi:INGCO 7-Pcs Hole Saw (26-63 mm) // Mata Bor Holesaw Kayu Pipa PVCatribut:
- Hole Saw Diameter (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50 (2inch)
- RYU Holesaw Set (Gergaji Lubang)Deskripsi:1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
- DK Sonic Ultrasonic Cleaner Digital with Heater (Mesin Cuci Ultrasonik)Deskripsi:- HEAVY DUTY AND MOISTURE-PROOFED: Inner tank, ultrasonic casing, cleaning basket, drainage, lid are made of SUS304, keeping ultrasonic cleaner away from corrosion, it enjoys longer service life compared to sonic cleaner that made of SUS201.- CONVENIENT SETTINGS AND SAFE USE: 10mins increase or decrease once if press and hold "Time +/-"; 10 degree increase or decrease once if press and hold "Temperature +/-"; Ultrasonic cleaner will stop automatically when there is no water; Heater will stop automatically if the temperature is higher than preset value.- AMAZING CLEANING PERFORMANCE: 28KHz is professional for surface cleaning and 40KHz is professional for intensive rinse such as blind holes and deep holes. Degas and heating function improve cleaning effect for oil and wax; High end transducers that will not cause abrasion to the inner tank.- USER-FRIENDLY WITH LED DISPLAY: Auto stand-by and sleep mode; High precision with digital display; Memory function and auto power off keeps you away from danger; Time and temperature can be reviewed clearly.- POWERFUL TRANSDUCER AND LARGE CAPACITY: 3 industrial strengthened transducers strengthen the ultrasonic power and make superior cleaning results. 6L big tank and integrated basket is perfect to hold items in place.> Fullwave(40KHz) for intensive rinse, semiwave(28KHz) for gross rinse> Auto stand-by, sleep, and wake-up by one key-press mode> Digital controller of high-precision and a long service-lifeatribut:
- Application: Jewelry Industry, Medical, Dental, Laboratorium, etc
- Solid Tool Taper Shank Drill Bit (Mata Bor Kones)atribut:
- Material: HSS
- Tsukushi Short Arm BandDeskripsi:-Unlike conventional velcro tape type arm bands, the adjustment range of the rubber band is large and it can be easily adjusted and attached/detached regardless of the body shape and the type of clothing.-Since slip-retardant material is employed for the lining and the arm band perfectly fits the arm just by tightening, there is almost no worry about being caught by a protruding object.-By minimizing the display part, it does not cover the entire arm and reduces stiffness and stuffiness when wearing it.-We accept separately letter printing such as a company name and position.atribut:
- Display Contents: Solid Color
- Color: Green
- LxW: 75x145mm
- Arm Circumference: 250 to 320mm
- Material: Vinyl, Polyester, Nylon, Polyurethane Composite Materials
- Hayward Pump Centrifugal Machine Swimming Pool Water (Pompa Sentrifugal)atribut:
- Power (HP): 3/4
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Taffware Set Mata Bor untuk Kayu Metal Hole Cut (Mata Bor Kayu Set)Deskripsi:Set mata bor ini memiliki ukuran beragam untuk menyesuaikan dengan kebutuhan Anda. Terbuat dari material yang kuat, mata bor ini cocok digunakan sebagai mata bor power drill. Sebelum menggunakan, pastikan ukuran mata bor sesuai dengan ukuran bor Andaatribut:
- Length (mm): 65
- Outer Diameter (mm): 16, 18.5, 20, 25, 30
- Material: Besi HSS
Daftar Harga mata bor bulat Terbaru October 2026
| Taffware Set Mata Bor Forstner (Drill Bit Set) | Rp119.900 |
| OMI Hole Cutter E Type (Gergaji Lubang) | Rp379.900 |
| monotaro Straight Shank Drill Carbide (Mata Bor Lurus) | Rp129.900 |
| Wipro Set Mata Bor Kayu (Drill Bit Set) | Rp149.900 |
| Solid Tool Beads Drill Bit (Mata Bor Tasbih Kayu) | Rp109.900 |
| Wipro Beads Drill Bit (Mata Bor Manik-Manik) | Rp169.900 |
| EZREN Step Drill (Mata Bor Pagoda) | Rp42.900 |
| KUGEL Holesaw (Gergaji Lubang) | Rp34.900 |
| INGCO Holesaw Set (Gergaji Lubang) | Rp109.900 |
| RYU Holesaw Set (Gergaji Lubang) | Rp92.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/huP107927642-1.jpg)
/P102033791-1.jpg)
/30P101566108-2.jpg)
/j1P108521685-1.jpg)
/0cP110201012-1.jpg)
/0sP108522028-1.jpg)
/bcP108492408-1.jpg)
/eiP107595522-1.jpg)
/6aP105718226-2.jpg)
/nnP106849851-1.jpg)
/1vP110447067-1.jpg)
/qyP110200970-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/Tsukushi%20Short%20Arm%20Band/P102846546-1.jpg)
/m2P110200794-1.jpg)
/7rP108162279-1.jpg)
/2hP101003089-2.jpg)
/e1P105064505-1.jpg)
/aiP103059378-5.jpg)
/7dP107924265-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)